Rivet nut with partial hexagonal shank and small countersunk head
Stainless stl A2 small cs hd part hex shank open
NUT-RIV-CS-SML-HEX-(0,5-3,0)-A2-16,0-M6
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Material: A2 stainless steel
- Chrome (VI)-free
- Very high turning resistance
- Minimal head protrusion
- Can be used with coated components
- No countersinking of drilled holes necessary
Datasheets(X)
![]() | |
Material | Stainless steel A2 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (D) | M6 |
Width across flats | 9 mm |
Length (l1) | 16 mm |
Head diameter (d1) | 10 mm |
Head height (k1) | 0.9 mm |
Min./max. grip range (s1) | 0.5-3 mm |
Tensile fracture load | 21560 N |
Shear-fracture load | 3820 N |
Max. tightening torque | 21 Nm |
Shank detail | With partial hexagon shank |
Head type | Small countersunk head |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
